Zoro Homepage

Aluminum Oxide Shop Rolls, 2in x 50', Grit 180

  • Mfr # 11041

  • Zoro # G015555844


product price: $46.79
/ea
Sold in multiples of 5 for $233.95

Key Features

Backing Weight
J
Abrasive Material
Aluminum Oxide
Overall Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11041
Zoro #
G015555844
UPC #
-
Country of Origin
Turkey

Dimensions

Overall Width
2 in

Details

Backing Weight
J
Grit
180
Abrasive Material
Aluminum Oxide

Description

Ideal for a variety of sanding and finishing applications, these versatile rolls are designed to deliver consistent performance and durability. The aluminum oxide abrasive material ensures efficient cutting action and long-lasting sharpness, making it perfect for both metal and wood surfaces. Measuring 2 inches in width and extending to a generous 50 feet in length, these rolls provide ample material for extended use, reducing the need for frequent replacements. Whether you're smoothing rough edges, removing rust, or preparing surfaces for painting, these shop rolls offer reliable results every time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.