Shop A-PRIME
See all product information
Long Life Aluminum Oxide Flap Wheels, 1-1/2in x 1/2in x 1/4, 1/4 Shank, 10PK
Mfr # 10955
Zoro # G315556237
product price:Â $3.85
/pk 10, $0.39/ea
Sold in multiples of 50 for $192.50
Key Features
Shank Size
1/4 in
Overall Diameter
1-1/2 in
Flap Width
1/2 in
Abrasive Material
Aluminum Oxide
Grit
60
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10955
Zoro #
G315556237
UPC #
-
Country of Origin
Türkiye
Dimensions
Shank Size
1/4 in
Overall Diameter
1-1/2 in
Flap Width
1/2 in
Details
Abrasive Material
Aluminum Oxide
Grit
60
Description
These high-performance flap wheels are designed to deliver exceptional durability and efficiency for a variety of surface finishing tasks. Constructed with premium aluminum oxide abrasive material, they provide consistent cutting action and a smooth finish on metals, wood, and plastics. The compact size of 1-1/2 inches in diameter and 1/2 inch in width, along with a 1/4 inch shank, makes them ideal for detailed work in tight spaces. Whether you're deburring, blending, or polishing, these flap wheels ensure long-lasting performance and superior results.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.