
Long Life Aluminum Oxide Flap Wheels, 1in x 1in x 1/4, 1/4 Shank, 10PK
Mfr # 10949
Zoro # G715556370
product price: $2.99
/pk 10, $0.30/ea
Sold in multiples of 50 for $149.50
Key Features
Grit
60
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10949
Zoro #
G715556370
UPC #
-
Country of Origin
Türkiye
Details
Grit
60
Abrasive Material
Aluminum Oxide
Description
These high-performance flap wheels are designed to deliver exceptional durability and efficiency for a variety of surface finishing tasks. Constructed with premium aluminum oxide, they provide consistent cutting action and long-lasting wear resistance, making them ideal for grinding, blending, and polishing applications. The compact 1 x 1 x 1/4 size and 1/4 shank ensure compatibility with a wide range of power tools, offering versatility and ease of use in tight or hard-to-reach areas. Whether you're working with metal, wood, or plastic, these flap wheels are engineered to achieve a smooth, professional finish every time.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.