Long Life Aluminum Oxide Flap Wheels, 2-1/2in x 1/2in x 1/4, 1/4 Shank, 10PK

  • Mfr # 10980

  • Zoro # G515555832


product price:  $4.99
/pk 10, $0.50/ea
Sold in multiples of 50 for $249.50

Key Features

Grit
80
Abrasive Material
Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10980
Zoro #
G515555832
UPC #
-
Country of Origin
Türkiye

Details

Grit
80
Abrasive Material
Aluminum Oxide

Description

These high-performance flap wheels are designed to deliver exceptional durability and efficiency for a variety of surface finishing tasks. Constructed with premium aluminum oxide abrasive material, they provide consistent cutting action and a smooth finish on metals, wood, and plastics. The compact 2-1/2 x 1/2 x 1/4 size, combined with a sturdy 1/4 shank, ensures easy handling and compatibility with most power tools. Ideal for deburring, blending, and polishing applications, these flap wheels are engineered to maintain their shape and performance even under rigorous use.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.