Shop A-PRIME

Long Life Aluminum Oxide Flap Wheels, 3in x 1-1/2in x 1/4, 1/4 Shank, Grit 80, 10PK

  • Mfr # 10996

  • Zoro # G515556174


product price:  $9.99
/pk 10, $1.00/ea
Sold in multiples of 50 for $499.50

Key Features

Overall Diameter
3 in
Flap Width
1-1/2 in
Abrasive Material
Aluminum Oxide
Grit
80
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10996
Zoro #
G515556174
UPC #
843568109965
Country of Origin
Türkiye

Dimensions

Overall Diameter
3 in
Flap Width
1-1/2 in

Details

Abrasive Material
Aluminum Oxide
Grit
80

Description

These high-performance flap wheels are designed to deliver exceptional durability and efficiency for a variety of surface finishing tasks. Constructed with premium aluminum oxide, they provide consistent cutting action and long-lasting wear resistance, making them ideal for both heavy-duty and precision applications. The 3-inch diameter and 1-1/2 inch width offer a versatile size for reaching tight spaces and contours, while the 1/4-inch shank ensures a secure fit in most standard power tools. Perfect for deburring, blending, and polishing, these flap wheels are a reliable choice for professionals seeking superior results and extended tool life.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.