Shop A-PRIME

Long Life Aluminum Oxide Flap Wheels, 2-1/2in x 1/2in x 1/4, 1/4 Shank, Grit 120, 10PK

  • Mfr # 10981

  • Zoro # G415555840


product price:  $4.99
/pk 10, $0.50/ea
Sold in multiples of 50 for $249.50

Key Features

Overall Diameter
2-1/2 in
Flap Width
1/2 in
Abrasive Material
Aluminum Oxide
Grit
120
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10981
Zoro #
G415555840
UPC #
843568109811
Country of Origin
Türkiye

Dimensions

Overall Diameter
2-1/2 in
Flap Width
1/2 in

Details

Abrasive Material
Aluminum Oxide
Grit
120

Description

These high-performance flap wheels are designed to deliver exceptional durability and efficiency in a variety of grinding and finishing applications. Constructed with premium aluminum oxide abrasive material, they provide consistent cutting action and a smooth finish on metals, wood, and plastics. The compact 2-1/2 inch diameter and 1/2 inch width make them ideal for accessing tight spaces and detailed work, while the 1/4 inch shank ensures a secure fit in most power tools. Whether you're deburring, blending, or polishing, these flap wheels offer long-lasting performance and reliable results.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.