Long Life Aluminum Oxide Flap Wheels, 2-1/2in x 1in x 1/4, 1/4 Shank, 10PK

  • Mfr # 10982

  • Zoro # G915555845


product price:  $5.99
/pk 10, $0.60/ea
Sold in multiples of 50 for $299.50

Key Features

Abrasive Material
Aluminum Oxide
Grit
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10982
Zoro #
G915555845
UPC #
843568109828
Country of Origin
Türkiye

Details

Abrasive Material
Aluminum Oxide
Grit
60

Description

These high-performance flap wheels are designed to deliver exceptional durability and efficiency for a variety of surface finishing tasks. Constructed with premium aluminum oxide, they provide consistent cutting action and long-lasting wear resistance, making them ideal for both heavy-duty and precision applications. The compact 2-1/2 x 1 size allows for easy maneuverability in tight spaces, while the 1/4 shank ensures a secure fit in most standard power tools. Whether you're deburring, blending, or polishing, these flap wheels offer reliable performance and a smooth finish every time.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.