Shop A-PRIME
See all product information
Long Life Aluminum Oxide Flap Wheels, 2in x 1in x 1/4, 1/4 Shank, 10PK
Mfr # 10967
Zoro # G915555555
product price:Â $4.99
/pk 10, $0.50/ea
Sold in multiples of 50 for $249.50
Key Features
Shank Size
1/4 in
Overall Diameter
2 in
Flap Width
1 in
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10967
Zoro #
G915555555
UPC #
-
Country of Origin
Türkiye
Dimensions
Shank Size
1/4 in
Overall Diameter
2 in
Flap Width
1 in
Details
Abrasive Material
Aluminum Oxide
Grit
60
Description
Designed for durability and efficiency, these flap wheels are crafted with high-quality aluminum oxide, ensuring a long-lasting performance even under rigorous conditions. The 2-inch diameter and 1-inch width provide an optimal balance for precision and coverage, making them ideal for a variety of surface finishing tasks. With a 1/4-inch shank, they offer compatibility with most standard power tools, ensuring ease of use and versatility. Perfect for deburring, blending, and polishing, these flap wheels deliver consistent results, enhancing productivity and achieving a superior finish on metals and other materials.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.