Long Life Aluminum Oxide Flap Wheels, 2in x 1-1/2in x 1/4, 1/4 Shank, 10PK

  • Mfr # 10975

  • Zoro # G615555312


product price:  $5.99
/pk 10, $0.60/ea
Sold in multiples of 50 for $299.50

Key Features

Abrasive Material
Aluminum Oxide
Flap Width
1-1/2 in
Overall Diameter
2 in
Shank Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10975
Zoro #
G615555312
UPC #
-
Country of Origin
Türkiye

Dimensions

Flap Width
1-1/2 in
Overall Diameter
2 in
Shank Size
1/4 in

Details

Abrasive Material
Aluminum Oxide
Grit
80

Description

These flap wheels are designed for extended durability and efficient performance in a variety of applications. Constructed with high-quality aluminum oxide, they provide consistent cutting action and a smooth finish on metals, wood, and plastics. The 2-inch diameter and 1-1/2 inch width make them ideal for detailed work and hard-to-reach areas, while the 1/4-inch shank ensures compatibility with most power tools. Perfect for deburring, blending, and surface preparation, these flap wheels are a reliable choice for both professional and DIY projects.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.