Long Life Aluminum Oxide Flap Wheels, 2in x 1in x 1/4, 1/4 Shank, Grit 80, 10PK

  • Mfr # 10968

  • Zoro # G615555459


product price:  $4.99
/pk 10, $0.50/ea
Sold in multiples of 50 for $249.50

Key Features

Overall Diameter
2 in
Flap Width
1 in
Abrasive Material
Aluminum Oxide
Grit
80
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10968
Zoro #
G615555459
UPC #
843568109682
Country of Origin
Türkiye

Dimensions

Overall Diameter
2 in
Flap Width
1 in

Details

Abrasive Material
Aluminum Oxide
Grit
80

Description

These high-performance flap wheels are designed for extended use, providing exceptional durability and efficiency in various grinding and finishing applications. Constructed with premium aluminum oxide abrasive material, they ensure consistent cutting action and a smooth finish on metals, wood, and plastics. The compact 2-inch diameter and 1-inch width make them ideal for precision work in tight spaces, while the 1/4-inch shank offers secure attachment to a wide range of power tools. Perfect for both professional and DIY projects, these flap wheels deliver reliable performance and long-lasting results.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.