Shop ARC ABRASIVES
See all product information
Create Account
Flap Wheel
- Mfr # 11390
- Zoro # G223933618
product price:Â
$
4.29
/ea
Sold in multiples of 10 for
$42.90
Key Features
Shank Type
Straight
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
20,000 RPM
Grade
Coarse
Backing Weight
X
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11390
- Zoro #
- G223933618
- UPC #
- 198438009464
- Country of Origin
- Germany
- Item
- Flap Wheel
- Shank Type
- Straight
- Abrasive Material
- Aluminum Oxide
- Grit
- 60
- Maximum Operating Speed
- 20,000 RPM
- Grade
- Coarse
- Backing Weight
- X
- Backing Material
- Cloth
- Primary Material Application
- Steel
- Abrasive Type
- Coated
- Connector Type
- Straight Shaft
Dimensions
- Connector Size
- 1/4 in
- Overall Diameter
- 3 in
- Flap Width
- 1 in
- Shank Size
- 1/4 in
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cloth, Backing Weight X, Grit 60, Series Not Applicable, Flap Width 1 in, Maximum Operating Speed 20,000 RPM, Shank Size 1/4 in, Overall Diameter 3 in, Grade Coarse, Shank Type Straight
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.