
Long Life Aluminum Oxide Flap Wheels, 3in x 1in x 1/4-20, 10PK
Mfr # 11018
Zoro # G415556274
product price:Â $7.99
/pk 10, $0.80/ea
Sold in multiples of 50 for $399.50
Key Features
Overall Diameter
3 in
Flap Width
1 in
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
11018
Zoro #
G415556274
UPC #
-
Country of Origin
Turkey
Dimensions
Overall Diameter
3 in
Flap Width
1 in
Details
Grit
120
Abrasive Material
Aluminum Oxide
Description
These high-performance flap wheels are designed to deliver exceptional durability and efficiency in a variety of grinding and finishing applications. Constructed with premium aluminum oxide abrasive material, they provide consistent cutting action and a smooth finish on metals, wood, and plastics. The 3-inch diameter and 1-inch width make them ideal for reaching tight spaces and detailed work, while the 1/4-20 shank ensures a secure fit on most standard power tools. Perfect for both professional and DIY projects, these flap wheels offer long-lasting performance and reliable results.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.