Long Life Aluminum Oxide Flap Wheels, 3in x 1in x 1/4 with 1/4 Shank, 10PK

  • Mfr # 10991

  • Zoro # G315555803


product price:  $6.99
/pk 10, $0.70/ea
Sold in multiples of 50 for $349.50

Key Features

Shank Size
1/4 in
Overall Diameter
3 in
Flap Width
1 in
Abrasive Material
Aluminum Oxide
Grit
60
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10991
Zoro #
G315555803
UPC #
843568109910
Country of Origin
Türkiye

Dimensions

Shank Size
1/4 in
Overall Diameter
3 in
Flap Width
1 in

Details

Abrasive Material
Aluminum Oxide
Grit
60

Description

These high-performance flap wheels are designed to deliver exceptional durability and efficiency for a variety of surface finishing tasks. Constructed with premium aluminum oxide, they provide consistent cutting action and long-lasting wear resistance, making them ideal for grinding, blending, and deburring applications. The compact 3-inch diameter and 1-inch width allow for precise control in tight spaces, while the 1/4-inch shank ensures compatibility with most standard power tools. Whether you're working with metal, wood, or plastic, these flap wheels offer reliable performance and a smooth finish every time.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.