Shop A-PRIME
See all product information
Long Life Aluminum Oxide Flap Wheels, 2in x 1in x 1/4, 1/4 Shank, Grit 320, 10PK
Mfr # 10972
Zoro # G315555407
product price:Â $4.99
/pk 10, $0.50/ea
Sold in multiples of 50 for $249.50
Key Features
Shank Size
1/4 in
Overall Diameter
2 in
Flap Width
1 in
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10972
Zoro #
G315555407
UPC #
843568109729
Country of Origin
Türkiye
Dimensions
Shank Size
1/4 in
Overall Diameter
2 in
Flap Width
1 in
Details
Abrasive Material
Aluminum Oxide
Grit
320
Description
These high-performance flap wheels are designed to deliver exceptional durability and efficiency for a variety of surface finishing tasks. Constructed with premium aluminum oxide, they provide consistent cutting action and a smooth finish on metals, wood, and plastics. The compact 2-inch diameter and 1-inch width make them ideal for accessing tight spaces and intricate areas. Featuring a sturdy 1/4-inch shank, these flap wheels ensure secure attachment and compatibility with most power tools, making them a versatile addition to any workshop.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.