Long Life Aluminum Oxide Flap Wheels, 3in x 2in x 1/4, 1/4 Shank, Grit 40, 10PK

  • Mfr # 10998

  • Zoro # G315556183


product price:  $11.99
/pk 10, $1.20/ea
Sold in multiples of 50 for $599.50

Key Features

Overall Diameter
3 in
Flap Width
2 in
Abrasive Material
Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10998
Zoro #
G315556183
UPC #
-
Country of Origin
Türkiye

Dimensions

Overall Diameter
3 in
Flap Width
2 in

Details

Abrasive Material
Aluminum Oxide
Grit
40

Description

These high-performance flap wheels are designed to deliver exceptional durability and efficiency for a variety of grinding and finishing applications. Constructed with premium aluminum oxide abrasive material, they provide consistent cutting action and a smooth finish on metals, wood, and plastics. The 3-inch diameter and 2-inch width offer ample surface area for effective material removal, while the 1/4-inch shank ensures compatibility with most standard power tools. Ideal for deburring, blending, and polishing, these flap wheels are a reliable choice for both professional and DIY projects.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.