
Long Life Aluminum Oxide Flap Wheels, 3in x 2in x 1/4 Shank, 10PK
Mfr # 11000
Zoro # G915555999
product price: $11.99
/pk 10, $1.20/ea
Sold in multiples of 50 for $599.50
Key Features
Shank Size
1/4 in
Flap Width
2 in
Overall Diameter
3 in
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
11000
Zoro #
G915555999
UPC #
843568110008
Country of Origin
Türkiye
Dimensions
Shank Size
1/4 in
Flap Width
2 in
Overall Diameter
3 in
Details
Grit
80
Abrasive Material
Aluminum Oxide
Description
Designed for durability and efficiency, these flap wheels are ideal for a variety of surface finishing tasks. The high-quality aluminum oxide abrasive ensures a consistent cut rate and long-lasting performance, making them perfect for both heavy material removal and fine finishing. With a 3-inch diameter and 2-inch width, they provide ample surface area for effective sanding, while the 1/4-inch shank offers compatibility with most standard power tools. Whether you're working on metal, wood, or plastic, these flap wheels deliver reliable results, helping you achieve a smooth, polished finish with ease.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.