
Long Life Aluminum Oxide Flap Wheels, Size 3in x 1-1/2in x 1/4, 1/4 Shank, 10PK
Mfr # 10995
Zoro # G815555730
product price: $9.99
/pk 10, $1.00/ea
Sold in multiples of 50 for $499.50
Key Features
Shank Size
1/4 in
Overall Diameter
3 in
Flap Width
1-1/2 in
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10995
Zoro #
G815555730
UPC #
843568109958
Country of Origin
Türkiye
Dimensions
Shank Size
1/4 in
Overall Diameter
3 in
Flap Width
1-1/2 in
Details
Abrasive Material
Aluminum Oxide
Grit
60
Description
Designed for durability and efficiency, these flap wheels are crafted with high-quality aluminum oxide, ensuring a long lifespan even under rigorous use. The 3-inch diameter and 1-1/2 inch width provide ample surface area for effective material removal and finishing. With a 1/4-inch shank, they are compatible with a variety of power tools, making them versatile for different applications. Ideal for smoothing, deburring, and blending surfaces, these flap wheels are perfect for both professional and DIY projects.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.