
Shop A-PRIME
See all product information
Long Life Aluminum Oxide Flap Wheels, 3in x 1-1/2in x 1/4, 1/4 Shank, Grit 120, 10PK
Mfr # 10997
Zoro # G415556182
product price:Â $10.39
/pk 10, $1.04/ea
Sold in multiples of 50 for $519.50
Key Features
Shank Size
1/4 in
Overall Diameter
3 in
Flap Width
1-1/2 in
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10997
Zoro #
G415556182
UPC #
-
Country of Origin
Türkiye
Dimensions
Shank Size
1/4 in
Overall Diameter
3 in
Flap Width
1-1/2 in
Details
Abrasive Material
Aluminum Oxide
Grit
120
Description
These high-performance flap wheels are designed to deliver exceptional durability and efficiency in a variety of applications. Constructed with premium aluminum oxide, they provide consistent cutting action and a smooth finish on metals, wood, and plastics. The 3-inch diameter and 1-1/2 inch width make them ideal for detailed work and hard-to-reach areas, while the 1/4-inch shank ensures compatibility with most standard power tools. Perfect for deburring, blending, and surface preparation, these flap wheels are a reliable choice for both professional and DIY projects.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.