Premium Cut Mini Aluminum Oxide Flap Wheels, 3/4in x 3/16in x 1/8, 1/8 Shank, Grit 80, 10PK

  • Mfr # 10192

  • Zoro # G115556079


product price:  $2.99
/pk 10, $0.30/ea
Sold in multiples of 20 for $59.80

Key Features

Shank Size
1/8 in
Abrasive Material
Aluminum Oxide
Grit
80
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10192
Zoro #
G115556079
UPC #
843568101921
Country of Origin
China

Dimensions

Shank Size
1/8 in

Details

Abrasive Material
Aluminum Oxide
Grit
80

Description

These high-quality flap wheels are designed for precision and efficiency, making them ideal for detailed work on a variety of materials. Featuring a compact size of 3/4 x 3/16 inches with a 1/8-inch shank, they are perfect for reaching tight spaces and intricate areas. The aluminum oxide abrasive ensures a consistent cut and long-lasting performance, providing excellent results on metals, wood, and plastics. Whether you're deburring, blending, or finishing, these flap wheels deliver superior control and a smooth finish, making them a valuable addition to any workshop.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.