Premium Cut Unmounted Aluminum Oxide Flap Wheels, 6in x 1-1/2in x 1, 3PK

  • Mfr # 10210

  • Zoro # G815556256


product price:  $49.39
/pk 3, $16.46/ea
Sold in multiples of 5 for $246.95

Key Features

Grit
40
Abrasive Material
Aluminum Oxide
Connector Size
1 in
Flap Width
1-1/2 in
Overall Diameter
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10210
Zoro #
G815556256
UPC #
-
Country of Origin
China

Dimensions

Connector Size
1 in
Flap Width
1-1/2 in
Overall Diameter
6 in

Details

Grit
40
Abrasive Material
Aluminum Oxide

Description

These high-quality flap wheels are designed for efficient and precise material removal, making them ideal for a variety of surface finishing applications. Constructed with durable aluminum oxide, they offer excellent cutting performance and longevity, ensuring consistent results over extended use. The 6-inch diameter and 1-1/2 inch width provide ample coverage, while the 1-inch arbor hole allows for easy mounting on compatible tools. Perfect for deburring, blending, and polishing, these flap wheels are a versatile addition to any workshop or industrial setting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.