
Premium Cut Unmounted Aluminum Oxide Flap Wheels, 6in x 1in x 1, Grit 40, 5PK
Mfr # 10205
Zoro # G815556348
product price:Â $33.29
/pk 5, $6.66/ea
Sold in multiples of 10 for $332.90
Key Features
Overall Diameter
6in
Flap Width
1in
Backing Weight
X-Weight
Grit
40
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10205
Zoro #
G815556348
UPC #
-
Country of Origin
China
Dimensions
Overall Diameter
6in
Flap Width
1in
Details
Backing Weight
X-Weight
Grit
40
Abrasive Material
Aluminum Oxide
Description
These high-quality flap wheels are designed for efficient and precise material removal, making them ideal for a variety of surface finishing applications. Constructed with premium aluminum oxide, they offer exceptional durability and a consistent cut rate, ensuring long-lasting performance. The 6-inch diameter and 1-inch width provide ample surface area for tackling both large and small projects with ease. Perfect for use on metals, wood, and plastics, these flap wheels deliver a smooth, even finish while minimizing heat buildup and reducing the risk of material damage.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.