Shop A-PRIME
See all product information
Long Life Aluminum Oxide Flap Wheels, 2in x 1/2in x 1/4, 1/4 Shank, Grit 60, 10PK
Mfr # 10963
Zoro # G815555563
product price:Â $3.99
/pk 10, $0.40/ea
Sold in multiples of 50 for $199.50
Key Features
Shank Size
1/4 in
Overall Diameter
2 in
Flap Width
1/2 in
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10963
Zoro #
G815555563
UPC #
843568109637
Country of Origin
Türkiye
Dimensions
Shank Size
1/4 in
Overall Diameter
2 in
Flap Width
1/2 in
Details
Abrasive Material
Aluminum Oxide
Grit
60
Description
These high-performance flap wheels are designed to deliver exceptional durability and efficiency for a variety of grinding and finishing applications. Constructed with premium aluminum oxide, they provide consistent cutting action and long-lasting wear resistance. The compact 2-inch diameter and 1/2-inch width make them ideal for reaching tight spaces and intricate surfaces, while the 1/4-inch shank ensures a secure fit in most power tools. Perfect for smoothing, deburring, and blending, these flap wheels are a versatile addition to any workshop or industrial setting.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.