Premium Cut Unmounted Aluminum Oxide Flap Wheels, 6in x 2in x 1, Grit 80, 2PK

  • Mfr # 10213

  • Zoro # G215556221


product price:  $61.55
/pk 2, $30.78/ea
Sold in multiples of 5 for $307.75

Key Features

Flap Width
2in
Abrasive Material
Aluminum Oxide
Overall Diameter
6in
Grit
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10213
Zoro #
G215556221
UPC #
-
Country of Origin
China

Dimensions

Flap Width
2in
Overall Diameter
6in

Details

Abrasive Material
Aluminum Oxide
Grit
80

Description

These high-quality flap wheels are designed for efficient and precise material removal, making them ideal for a variety of surface finishing applications. Constructed with premium aluminum oxide, they offer superior durability and consistent performance, ensuring a longer lifespan and reduced downtime. The 6-inch diameter and 2-inch width provide ample coverage, while the 1-inch arbor hole allows for easy mounting on most standard equipment. Perfect for deburring, blending, and polishing, these flap wheels deliver a smooth, even finish on metals, wood, and composites.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.