Premium Cut Unmounted Aluminum Oxide Flap Wheels, 8in x 1in x 1, 3PK

  • Mfr # 10215

  • Zoro # G215556283


product price:  $56.69
/pk 3, $18.90/ea
Sold in multiples of 5 for $283.45

Key Features

Abrasive Material
premium aluminum oxide
Grit
60G
Overall Diameter
8 inches
Connector Size
1-inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10215
Zoro #
G215556283
UPC #
-
Country of Origin
China

Dimensions

Overall Diameter
8 inches
Connector Size
1-inch

Details

Abrasive Material
premium aluminum oxide
Grit
60G

Description

Experience superior performance with these high-quality flap wheels designed for precision and efficiency. Crafted with premium aluminum oxide, they deliver exceptional durability and a consistent cut, making them ideal for a variety of applications. The unmounted design allows for versatile use with different tools, ensuring adaptability to your specific needs. Measuring 8 inches in diameter and 1 inch in thickness with a 1-inch arbor hole, these flap wheels are perfect for achieving a smooth, professional finish on metals, wood, and other materials. Enhance your grinding, blending, and finishing tasks with these reliable and long-lasting abrasive solutions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.