
Premium Unmounted Aluminum Oxide Flap Wheels, 8in x 1in x 1, 3PK
Mfr # 10216
Zoro # G115666495
product price:Â $56.69
/pk 3, $18.90/ea
Sold in multiples of 5 for $283.45
Key Features
Grit
80G
Overall Diameter
8 inches
Flap Width
1-inch
Connector Size
1-inch arbor hole
Abrasive Material
aluminum oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10216
Zoro #
G115666495
UPC #
-
Country of Origin
China
Dimensions
Overall Diameter
8 inches
Flap Width
1-inch
Connector Size
1-inch arbor hole
Details
Grit
80G
Abrasive Material
aluminum oxide
Description
These premium unmounted flap wheels are designed for superior performance and longevity. Crafted with high-quality aluminum oxide, they provide consistent and efficient material removal, making them ideal for a variety of applications including deburring, blending, and finishing. Measuring 8 inches in diameter with a 1-inch width and a 1-inch arbor hole, they are versatile enough to fit a range of machinery. The durable construction ensures that they maintain their shape and cutting ability even under heavy use, providing a reliable solution for both professional and DIY projects.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.