Resin Type 17 Cones & Plugs, 2in x 3in x 5/8-11, 10PK

  • Mfr # 11245

  • Zoro # G915666480


product price: $12.99
/pk 10, $1.30/ea
Sold in multiples of 20 for $259.80

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11245
Zoro #
G915666480
UPC #
-
Country of Origin
United States

Description

These high-performance abrasive cones and plugs are designed for efficient material removal and surface preparation in a variety of industrial applications. Measuring 2 inches in diameter and 3 inches in length, they feature a durable resin bond that ensures long-lasting use and consistent performance. The 5/8-11 threaded arbor allows for quick and secure attachment to compatible tools, enhancing productivity and ease of use. Ideal for grinding, smoothing, and finishing tasks, these cones and plugs are suitable for use on metals, cast iron, and other hard materials, providing a reliable solution for demanding work environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.