Type 18 Resin Cones & Plugs, Size 2in x 3-1/2in x 5/8-11 A16 R, 10PK

  • Mfr # 11253

  • Zoro # G615555848


product price:  $11.99
/pk 10, $1.20/ea
Sold in multiples of 20 for $239.80

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11253
Zoro #
G615555848
UPC #
-
Country of Origin
United States

Description

These high-performance abrasive tools are designed for precision grinding and finishing in hard-to-reach areas. With a size of 2 inches in diameter, 3-1/2 inches in length, and a 5/8-11 threaded arbor, they offer excellent control and stability during use. The A16 R grit ensures efficient material removal while maintaining a smooth surface finish, making them ideal for a variety of applications including metal fabrication, pipeline work, and maintenance tasks. Constructed with durable resin bonds, these cones and plugs provide long-lasting performance and reliability in demanding environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.