Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

A Raymond Tinnerman Cage Nut, 5/16"-18, Zinc Electroplate Finish EFCN-D07935-5618-3B/B

Cage Nut, 5/16"-18, Zinc Electroplate Finish (Discontinued)

  • Mfr # EFCN-D07935-5618-3B/B
  • Zoro # G500418012
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFCN-D07935-5618-3B/B
Zoro #
G500418012
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/16"-18
Minimum Panel Thickness
0.125 in
Maximum Panel Thickness
0.162 in
Overall Length
0.660 in
Overall Width
0.64 in
Thickness
0.025

Details

Item
Cage Nut
Nut Finish
Zinc Electroplate
System of Measurement
Inch

Description

Threaded Nuts-Self-Retaining. Cage Nut ScrSz 5/16-18 Pnl.126-.162 ZE15

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.