This item is Discontinued.

A Raymond Tinnerman Lock Nut, #10-24, Steel, Phosphate Finish EFSN-C06739-1024-4/B

Lock Nut, #10-24, Steel, Phosphate Finish (Discontinued)

  • Mfr # EFSN-C06739-1024-4/B
  • Zoro # G100399940
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFSN-C06739-1024-4/B
Zoro #
G100399940
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#10-24
Minimum Panel Thickness
0.07 in
Maximum Panel Thickness
0.09 in
Overall Length
0.84 in
Overall Width
0.44 in
Thickness
.020"
Slot Width
.440"
Length
.840"

Details

Item
Lock Nut
Nut Shape
U
Nut Material
Steel
Nut Finish
Phosphate
System of Measurement
Inch

Description

Palnuts-SelfLocking Smooth Stud Fastener. Speed Nut U Type Scr Sz 10-24 L .865 P.O

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.