Lock Nut, #4-48, Spring Steel, Zinc Electroplate and Trivalent Topcoat, .075 in Ht

  • Mfr # EFLNH-TO448004-204/B

  • Zoro # G300400033


product price:  $0.10
/ea
Sold in multiples of 361 for $36.10

Key Features

Thread Size
#4-48
Hex Type
Standard Hex
Material
Spring Steel
Finish
Zinc Electroplate and Trivalent Topcoat
Hex Height
.075 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EFLNH-TO448004-204/B
Zoro #
G300400033
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#4-48
Hex Height
.075 in
Thickness
.010"

Details

Item
Lock Nut
Hex Type
Standard Hex
Material
Spring Steel
Finish
Zinc Electroplate and Trivalent Topcoat
System of Measurement
Inch

Description

Palnuts-SelfLocking Stamped Nuts. Lock-Nut Hex Screw Size 4-48 ZE2.3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.