Lock-Nut Wshr 5/8 x .249 ScrSz#10-24 ZM3

  • Mfr # EFLNW-DO102410-598/B

  • Zoro # G900400143


product price:  $0.22
/ea
Sold in multiples of 500 for $110.00

Key Features

Nut Style
Self Locking Nut
Material
Spring Steel
Finish
Zinc Mechanical .0003 Minimum
Thickness
.017"
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFLNW-DO102410-598/B
Zoro #
G900400143
UPC #
-
Country of Origin
United States

Dimensions

Thickness
.017"
Nut Height
.249"
Dia./Thread Size
#10-24
Thread Size
#10-24

Details

Item
Lock Nut
Nut Style
Self Locking Nut
Material
Spring Steel
Finish
Zinc Mechanical .0003 Minimum
System of Measurement
Inch
Fastener Finish
Zinc Mechanical .0003 Minimum
Type
Lock-Nut - Washer
Basic Material
Spring Steel

Description

Palnuts-SelfLocking Stamped Nuts. Lock-Nut Wshr 5/8 x .249 ScrSz#10-24 ZM3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.