This item is Discontinued.

A Raymond Tinnerman Palnut 9/16 Scr Sz 3/8-24 9 Notch ZM2 EFLNH-RF382400-214/B

Palnut 9/16 Scr Sz 3/8-24 9 Notch ZM2 (Discontinued)

  • Mfr # EFLNH-RF382400-214/B
  • Zoro # G900400105
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EFLNH-RF382400-214/B
Zoro #
G900400105
UPC #
-
Country of Origin
United States

Dimensions

Thickness
.019"
Dia./Thread Size
3/8"-24
Nut Height
.150"
Thread Size
3/8"-24

Details

Item
Lock Nut
Nut Style
Self Locking Nut
Material
Spring Steel
Finish
Zinc Mechanical .0002 Minimum
System of Measurement
Inch
Type
Lock-Nut - Hex
Fastener Finish
Zinc Mechanical .0002 Minimum
Basic Material
Spring Steel

Description

Palnuts-SelfLocking Stamped Nuts. Palnut 9/16 Scr Sz 3/8-24 9 Notch ZM2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.