Push-On, (PS) Stud Sz, 3/16-8 Prongs ZM2
Mfr # EFPOS-PS188307-214/B
Zoro # G9145757
product price: $0.08
/eaSold in multiples of 500 for $40.00
Key Features
Material
Spring Steel
Finish
Zinc Mechanical .0002 Minimum
Thickness
.010"
Type
Push-On - Sheared Impression
Width
.437"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EFPOS-PS188307-214/B
Zoro #
G9145757
UPC #
-
Country of Origin
United States
Dimensions
Thickness
.010"
Width
.437"
Stud Size
.187"
Height
.056"
Hole Dia.
.176"
Details
Item
Push-On, (PS) Stud Sz,3/16-8 Prongs ZM2
Material
Spring Steel
Finish
Zinc Mechanical .0002 Minimum
Type
Push-On - Sheared Impression
Prongs
8
Description
Push-On, (PS) Stud Sz,3/16-8 Prongs ZM2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.