Push-On, Retainer 1/2x.078 ScrSz, 1/4 P.O

  • Mfr # EFPOR-PT250008-4/B

  • Zoro # G9145976


product price: $0.10
/ea
Sold in multiples of 200 for $20.00

Key Features

Material
Spring Steel
Finish
Phosphate + Oil
Thickness
.010"
System of Measurement
Inch
Width
.500"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFPOR-PT250008-4/B
Zoro #
G9145976
UPC #
-
Country of Origin
United States

Dimensions

Thickness
.010"
Width
.500"
Height
.078"
Number of Sizes
1

Details

Item
Retaining Ring
Material
Spring Steel
Finish
Phosphate + Oil
System of Measurement
Inch
Prongs
5
Number of pieces
1
Type
Push-On - Bolt Retainer

Description

Push-On,Retainer 1/2x.078 ScrSz,1/4 P.O

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.