Shop A RAYMOND TINNERMAN
See all product information
Create Account
Pushon Ret 25/32 x .093 Scr Sz 3/8 ZM3
- Mfr # EFPOR-PT375125-598/B
- Zoro # G100399926
product price:Â
$
0.10
/ea
Sold in multiples of 500 for
$50.00
Key Features
Nut Style
Self Locking Nut
For Use With
Screw
Material
Spring Steel
Finish
Zinc Plated
Thickness
0.015 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EFPOR-PT375125-598/B
- Zoro #
- G100399926
- UPC #
- -
- Country of Origin
- United States
- Item
- Push-On Retainer
- Nut Style
- Self Locking Nut
- For Use With
- Screw
- Material
- Spring Steel
- Finish
- Zinc Plated
- System of Measurement
- Inch
- Fastener Finish
- Zinc Mechanical .0003 Minimum
- Type
- Push-On - Bolt Retainer
- Basic Material
- Spring Steel
Dimensions
- Thickness
- 0.015 in
- Dia./Thread Size
- 3/8"-16
- Nut Height
- .093"
- Slot Width
- .781"
Description
Palnuts-SelfLocking Smooth Stud Fastener. Pushon Ret 25/32 x .093 Scr Sz 3/8 ZM3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.