This item is Discontinued.

A Raymond Tinnerman Push-On, Retainer 27/32x.103 Scr Sz, 7/16 EFPOR-PT438135-611/B

Push-On, Retainer 27/32x.103 Scr Sz, 7/16 (Discontinued)

  • Mfr # EFPOR-PT438135-611/B
  • Zoro # G9146019
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EFPOR-PT438135-611/B
Zoro #
G9146019
UPC #
-
Country of Origin
United States

Dimensions

Number of Sizes
1

Details

Item
Retaining Ring
Material
Spring Steel
Finish
Phosphate + Oil
System of Measurement
Inch
Number of pieces
1
Type
Push-On Ring - Int

Description

Push-On,Retainer 27/32x.103 Scr Sz,7/16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.