Shop All Push Nuts
A Raymond Tinnerman
Push-On Ring Thinwall Screw Size 3/8 DG
Mfr # EFPOR-T99220SS-173-576/B
Zoro # G500399922
Sold in multiples of 255 for $25.50
$25.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Stainless Steel
- Fastener Finish Degreased
- Thickness .020"
- Slot Width .500"
- Type Push-On - Retaining Ring
Product Information
- Brand A Raymond Tinnerman
- MFR # EFPOR-T99220SS-173-576/B
- Zoro # G500399922
- Country of Origin United States
- Category Push Nuts
Dimensions
Slot Width | .500" |
Nut Height | .043" |
Details
Description
Palnuts-SelfLocking Smooth Stud Fastener. Push-On Ring Thinwall Screw Size 3/8 DG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 50 PK (U51410.037.0007)
- ZORO SELECT Self-Drilling Screw, 1/4"-20 x 1-1/2 in, Zinc Plated Steel Wing Head Hex Drive, 1250 PK (1424KWSMS4W)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 3/4" Dia., 4-3/4" L, Carbon Steel Zinc Plated, 20 PK (7441SD1-PWR)
- ALLIED TITANIUM M3-0.5 Pitch X 6mm Set Screw, Socket Drive with Flat Point, Grade 5 (Ti-6Al-4V) (0077682)
- A RAYMOND TINNERMAN Pushnut 5/8 x .070" Stud dia.5/16" (EFPOR-PS312010-205/B)
- A RAYMOND TINNERMAN Palnut 1-7/16 Scr Sz 1-14 9 Notch ZE15.3 (EFLNH-RL114000-213/B)
- MIDWEST FASTENER 3/8" Zinc Plated Steel Washer Cap Push Nuts 20PK (61148)
- MIDWEST FASTENER 1/4" Zinc Plated Steel Washer Cap Push Nuts 30PK (61146)
- MIDWEST FASTENER 1/4" Chrome Plated Steel Push Nuts 1 12PK (34141)
- ZORO SELECT Push Nut, Stud Retention, Stl, 1/8 In, PK200, Thickness: 0.013 in (4HFW1)
- ZORO SELECT Push Nut, Stud Retention, Stl, 7/16 In, PK50 (138637001)
- A Raymond Tinnerman Push Nuts