Self Threading Lock Nut, 3/8"-11/16, Spring Steel, Zinc Plated, .166 in Ht

  • Mfr # EFSTH-SR375011-598/B

  • Zoro # G000399972


product price:  $0.14
/ea
Sold in multiples of 250 for $35.00

Key Features

Thread Size
3/8"-11/16
Hex Type
Standard Hex
Lock Type
Self Threading
Material
Spring Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFSTH-SR375011-598/B
Zoro #
G000399972
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8"-11/16
Hex Height
.166 in
Thickness
.026"

Details

Item
Lock Nut
Hex Type
Standard Hex
Lock Type
Self Threading
Material
Spring Steel
Finish
Zinc Plated
System of Measurement
Inch

Description

Palnuts-SelfLocking Smooth Stud Fastener. Self-Thrd Hex Nut Stud Sz 3/8-11/16 ZM3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.