Shop All Fastener Caps & Plugs
A Raymond Tinnerman
Speednut Push On Cap Stud Dia 5/16 B
Mfr # EFSN-C60008-312-805/B
Zoro # G100399919
product price: $0.15
/ea
Sold in multiples of 168 for $25.20
$25.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size 5/16"
- Nut Style Self Locking Nut
- Basic Material Steel with Plastic
- Fastener Finish Black
- System of Measurement Inch
Product Information
- Brand A Raymond Tinnerman
- MFR # EFSN-C60008-312-805/B
- Zoro # G100399919
- Country of Origin United States
- Category Fastener Caps & Plugs
Dimensions
Dia./Thread Size | 5/16" |
Pin Dia. | .835" |
Details
Description
Palnuts-SelfLocking Smooth Stud Fastener. Speednut Push On Cap Stud Dia 5/16 B
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lag Screw, 3/8 in, 1 in, Steel, Zinc Plated Hex External Hex Drive, 100 PK (U08280.037.0100)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length, 10 PK (M51050.160.0040)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1-1/4"-7, 3 in Shank, 2-3/16 in ID, 316 Stainless Steel, Plain (K2032-316SS)
- ZORO SELECT Threaded Stud, Zinc Plated Finish, 10 PK (32403)
- VESTIL Hex Spoke Bolt Cap, 3/8 in Fits Bolt Dia, Black, Plastic Matte, 50 PK (BC-BK-38-PK)
- MIDWEST FASTENER Phillips Spoke Screw Cap, 7 mm Dia, White, Nylon 20 PK (38575)
- MIDWEST FASTENER Screw Cap, #10 Dia, Brown, Plastic 20 PK (32798)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, Gray, Nylon 15 PK (32783)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, Black, Nylon 15 PK (76448)
- ZORO SELECT Self-Adhesive Screw Cap, 9/16 in Dia, White, PVC 53 PK (FCSP1SH916WH)
- MIDWEST FASTENER Screw Cap, 3/8 in Dia, Yellow, Plastic 15 PK (65965)
- A Raymond Tinnerman