Zoro Homepage

Dock Buffer, PR

  • Mfr # A-01-22-0002

  • Zoro # G115628035


product price: $793.99
/pr
Sold in multiples of 2 for $1,587.98
Item requires special delivery charges. A $60.00 per item surcharge will be applied.

Key Features

Overall Depth
4 3/8 in
Bumper Face Material
Polymer
Bumper Depth
4 3/8 in
Overall Height
20 1/2 in
Mounting Hole Diameter
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-01-22-0002
Zoro #
G115628035
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Depth
4 3/8 in
Bumper Depth
4 3/8 in
Overall Height
20 1/2 in
Mounting Hole Diameter
1/2 in
Overall Width
11 5/8 in
Bumper Width
11 5/8 in
Bumper Height
20 1/2 in

Details

Bumper Face Material
Polymer
Bumper Backing Material
Polymer
Bumper Shape
Rectangular
Number of Mounting Holes
6
Item
Dock Buffer

Description

Dock Buffer, Overall Height 20 1/2 in, Overall Depth 4 3/8 in, Overall Width 11 5/8 in, Rectangular, Bumper Height 20 1/2 in, Bumper Width 11 5/8 in, Bumper Depth 4 3/8 in, Number of Mounting Holes 6, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.