This item is Discontinued.

A-Safe Guard Rail System, 3 ft. Overall Length A-01-17-0009

Guard Rail System, 3 ft. Overall Length (Discontinued)

  • Mfr # A-01-17-0009
  • Zoro # G4781161
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A-01-17-0009
Zoro #
G4781161
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Length
3 ft
Overall Height
7 in

Details

Guard Rail Mounting Style
Floor Mounted
Material
Polypropylene
Guard Rail Component
Guard Rail System
Color
Yellow
Includes
(2) Anchors
Item
Guard Rail System
Finish
Unfinished
Net Weight
19 lb
Number of Ribs
0

Description

Guard Rail System, Material Polypropylene, Guard Rail Mounting Style Floor Mounted, Finish Unfinished, Yellow, Overall Height 7 in, Number of Ribs 0, Overall Length 3 ft, Net Weight 19 lb, Includes (2) Anchors

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.