Zoro Homepage

Pallet Rack Upright Protector

  • Mfr # A-01-17-0168

  • Zoro # G915623933


product price: $389.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Overall Depth
7 1/4 in
Overall Height
5 1/8 in
Color
Black, Yellow
Material
Polymer
Includes
(2) 18 mm Hex Head Through Bolts, (2) End Caps, (2) Fixing Plates, (2) Top Cap Lowers, (2) Top Cap Uppers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-01-17-0168
Zoro #
G915623933
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Width
73 3/8 in
Overall Depth
7 1/4 in
Overall Height
5 1/8 in
Mounting Hole Diameter
18 mm

Details

Color
Black, Yellow
Material
Polymer
Includes
(2) 18 mm Hex Head Through Bolts, (2) End Caps, (2) Fixing Plates, (2) Top Cap Lowers, (2) Top Cap Uppers
Mounting Hardware Required
Yes
Item
Ground-Level Guardrail
Standards
BSI PAS 13

Description

Ground-Level Guardrail, Mounting Location Floor, Floor Mounting Type, Mounting Hole Diameter 18 mm, Yes, Overall Depth 7 1/4 in, Overall Height 5 1/8 in, Overall Width 73 3/8 in, Black, Yellow, Polymer, (2) 18 mm Hex Head Through Bolts, (2) End Caps, (2) Fixing Plates, (2) Top Cap Lowers, (2) Top Cap Uppers, BSI PAS 13

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.