Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pedestrian Segregation Guardrail

  • Mfr # KIT-DTP-6

  • Zoro # G716294905


product price: $2,198.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Memaplex Polymer
Finish
UV-Stabilized
Top Rail Height
41 3/8 in
Overall Height
44 5/8 in
Overall Length
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KIT-DTP-6
Zoro #
G716294905
UPC #
-
Country of Origin
United Kingdom

Dimensions

Top Rail Height
41 3/8 in
Overall Height
44 5/8 in
Overall Length
6 ft
Impact Zone Height - Maximum
29 1/4 in
Mounting Plate Width
9 in
Mid-Rail Height
25 5/8 in
Mounting Hole Diameter
7/8 in
Mounting Plate Length
9 in
Impact Zone Height - Minimum
8 in
Guardrail Diameter
7 1/2 in

Details

Material
Memaplex Polymer
Finish
UV-Stabilized
Includes
(1) Pedestrian Guardrail, (2) Impact Zone Rails, (2) Posts
Series
iFlex Double Traffic Guardrail+
Item
Workplace Pedestrian Segregation Guardrail
Color
Yellow
Number of Rails
(1) Pedestrian, (2) Impact Zone
Guardrail Type
Straight
Compatible Manufacturer Model Number
KIT-DTP-90, KIT-DTP-MID
Rail Mounting Style
Post Pin and Coupling
Product Type
Guardrail
Includes Mounting Hardware
Mounting Hardware Included

Description

Workplace Pedestrian Segregation Guardrail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.