Zoro Homepage

Pedestrian Segregation Guardrail

  • Mfr # KIT-STP-4

  • Zoro # G516294877


product price: $1,469.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Top Rail Height
41 3/8 in
Series
iFlex Single Traffic Guardrail+
Material
Memaplex Polymer
Color
Yellow
Overall Height
44 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KIT-STP-4
Zoro #
G516294877
UPC #
-
Country of Origin
United Kingdom

Dimensions

Top Rail Height
41 3/8 in
Overall Height
44 5/8 in
Overall Length
4 ft
Impact Zone Height - Minimum
8 in
Mounting Hole Diameter
7/8 in
Mounting Plate Length
9 in
Guardrail Diameter
7 1/2 in
Impact Zone Height - Maximum
15 5/9 in
Mounting Plate Width
9 in
Mid-Rail Height
30 1/2 in

Details

Series
iFlex Single Traffic Guardrail+
Material
Memaplex Polymer
Color
Yellow
Item
Workplace Pedestrian Segregation Guardrail
Includes
(1) Impact Zone Rail, (2) Pedestrian Guardrails, (2) Posts
Finish
UV-Stabilized
Guardrail Type
Straight
Rail Mounting Style
Post Pin and Coupling
Product Type
Guardrail
Number of Rails
(1) Impact Zone, 2 Pedestrian
Compatible Manufacturer Model Number
KIT-STP-90, KIT-STP-MID
Includes Mounting Hardware
Mounting Hardware Included

Description

Workplace Pedestrian Segregation Guardrail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.