Zoro Homepage

Rack End Barrier

  • Mfr # A-01-05-0081

  • Zoro # G315623946


product price: $712.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Overall Width
47 in
Material
Polymer
Post Overall Depth
9 in
Base Diameter
9 in
Top Rail Height
11 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-01-05-0081
Zoro #
G315623946
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Width
47 in
Post Overall Depth
9 in
Base Diameter
9 in
Top Rail Height
11 3/4 in
Post Overall Height
20 1/6 in
Mounting Hole Diameter
22 mm

Details

Material
Polymer
Rail Color
Yellow
Item
Rack End Barrier
Post Color
Yellow
Rail Mounting Style
Post Slot and Pin
Includes Mounting Hardware
Mounting Hardware Included
Operating Temperature - Minimum
14 Degrees F
Operating Temperature - Maximum
122 Degrees F

Description

Rack End Barrier

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.