Zoro Homepage

Retractable Barrier Kit, 5" H, Indoor

  • Mfr # S-01-02-0072

  • Zoro # G622414763


product price: $379.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-01-02-0072
Zoro #
G622414763
UPC #
-
Country of Origin
United Kingdom

Description

Retractable Barrier Kit, Mounting Style Fixed Mounting Plate, Belt Length 9 m, Belt Color Black/Yellow, Belt Pattern Diagonal Stripe, Frame Color Black/Yellow, Reflectivity Non-Reflective, Overall Height 5 in, Number of Belts 1, Frame Material Plastic, Indoor/Outdoor Usage Indoor, Includes (4) 4 x 40 Screws, (4) Wall Plugs, Retractable Barrier Unit, Retractable Barrier Unit Bracket, Wall & Post Receiver, Includes Mounting Hardware Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.