Retractable Barrier Racking Kit
Mfr # B-04-01-0147
Zoro # G116244449
product price: $1,021.99
/ea
Free Shipping & Returns
Key Features
Overall Height
5 in
Includes Mounting Hardware
Included
Number of Belts
2
Belt Length
9 m
Mounting Style
Magnet, Removable Mounting Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B-04-01-0147
Zoro #
G116244449
UPC #
-
Country of Origin
United Kingdom
Dimensions
Overall Height
5 in
Belt Length
9 m
Details
Includes Mounting Hardware
Included
Number of Belts
2
Mounting Style
Magnet, Removable Mounting Plate
Frame Color
Black/Yellow
Includes
(2) Tape Reel, (4) Receiver Units, Carrying Case
Belt Color
Black/Yellow
Belt Pattern
Diagonal Stripe
Item
Retractable Barrier Racking Kit
Description
Retractable Barrier Racking Kit, Mounting Style Magnet, Removable Mounting Plate, Belt Length 9 m, Belt Color Black/Yellow, Belt Pattern Diagonal Stripe, Frame Color Black/Yellow, Overall Height 5 in, Number of Belts 2, Includes (2) Tape Reel, (4) Receiver Units, Carrying Case, Includes Mounting Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.