Zoro Homepage

Step Guard

  • Mfr # A-01-22-0014

  • Zoro # G916577273


product price: $702.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Diameter
24 mm
Includes Mounting Hardware
Mounting Hardware Included
Operating Temperature - Minimum
41 Degrees F
Overall Length
35 1/2 in
Operating Temperature - Maximum
104 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-01-22-0014
Zoro #
G916577273
UPC #
-
Country of Origin
United Kingdom

Dimensions

Mounting Hole Diameter
24 mm
Overall Length
35 1/2 in
Overall Height
7 1/4 in
Overall Width
9 3/4 in

Details

Includes Mounting Hardware
Mounting Hardware Included
Operating Temperature - Minimum
41 Degrees F
Operating Temperature - Maximum
104 Degrees F
Item
Step Guard
Material
Monoplex
Weight
38.8 lb

Description

Step Guard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.