6 Drawer Aluminum Clinical Cart w/Keypad E-Lock

  • Mfr # MPA3030EKC16

  • Zoro # G601864572


product price:  $3,139.99
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Width
36.75 in
Depth
22 in
Height
43.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPA3030EKC16
Zoro #
G601864572
UPC #
-
Country of Origin
United States

Dimensions

Width
36.75 in
Depth
22 in
Height
43.75 in

Description

A-Series Aluminum Cart - Standard Width Tall Cabinet with 30" of Vertical Drawer Space, ELECTRONIC Lock with Keypad, AUTOLOCKING: Drawers Automatically Re-Lock After Access: Pre-set/Programmed Time (un-limited re-lock timing). Accessed by PIN into Keypad (with key-lock over-ride) (6) D Batteries With a Life of 1 Year (minimum), 6 drawers 4-3, 1-6, 1-12. Standard Package Includes: Antimicrobial Plastic Top, Ergonomic Push Handles (one side), 5" Ball-Bearing Tente Casters, Soft-Close Full Extension Drawer Slides, Drawer Pulls, and Protective Stabilizing Pontoon Bumpers.


  • • Curved drawer pulls, durable and elegant
  • • Fully welded uni-body aluminum construction, highest quality in the industry
  • • Heat-sealed durable scratch resistant powder coat finish, inside and out
  • • Industry only fully curved protective bumper guards your cart and walls from damage
  • • Self-closing, steel ball bearing, full extension drawer slides for easy access and smooth feel
  • • Antimicrobial plastic top, removable and easily replaceable
  • • Ergonomic side push handles can be mounted on the left or right
  • • Industry best 5" quiet rolling Tente® casters - 1 steering caster and 2 braking casters
  • • 30" of vertical drawer space
  • • 12-Year Manufacturer’s Warranty on shipments to US and Canada

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.