Stainless Steel Utility Cart, Short Height, Medium Width, Three Drawers, Breakaway Lock

  • Mfr # MDSS2424B13
  • Zoro # G514561834
product price: 
$
1,649.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Width
30 in
Depth
22 in
Material
Stainless Steel
Includes
Pack of 100 breakaway seals
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MDSS2424B13
Zoro #
G514561834
UPC #
-
Country of Origin
United States
Material
Stainless Steel
Includes
Pack of 100 breakaway seals

Dimensions

Width
30 in
Depth
22 in

Description

This stainless steel utility cart has the same great features of a typical M-Series cart, but with a stainless steel body and drawer fronts that are ideal for cleaning and sterilization. Designed as an emergency crash cart, this model has a stainless steel breakaway bar covering the three drawers and it comes with a pack of 100 numbered plastic seals. The drawer pans interiors of this stainless steel medical storage cart are heat sealed powder coat steel, not stainless, and come with full extension drawer slides for easy access to the cart contents. Harloff offers a long list of accessory options suitable for this cart, and the pre-threaded mounting holes of this stainless steel utility cart provide easy attachment of most accessories with a standard screwdriver. Other features of this stainless steel medical storage cart include ergonomic push handles, an antimicrobial plastic top, fully curved protective bumpers and premium quiet rolling 5in Tente casters.


  • • Sturdy, uni-body stainless steel construction and finish
  • • Stainless Steel Breakaway Lock with pack of 100 breakaway seals
  • • Full extension drawers slides for easy access
  • • Body has pre-threaded accessory mounting holes
  • • Antimicrobial plastic top, removable
  • • Ergonomic side push handles can be mounted on either side
  • • 27" of vertical drawer space
  • • Industry only fully curved protective bumper
  • • Industry best 5" quiet rolling Tente® casters - one steering caster and two braking casters

Restrictions

Ratings & reviews